Palm MeterPH Electrode Cable Type

EXTECH| Zoro #: G2008605| Mfr #: 6015WC

$55.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PolycarbonateDiameter: 12mmTip Shape: bulb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008605 Mfr #: 6015WC
Body Material: PolycarbonateDiameter: 12mm
Tip Shape: bulbItem: Replacement Electrode
Testing Parameter: pHIncludes: Electrode With 39 Inch Cable
Shelf Life: 1 yr.Manufacturers Warranty Length: 6 mo.
Sub-Category: Electrodes: pHCable Length: 39"
Operating Temp. Range: 32 Degrees to 122 Degrees FFor Use With: PH220 Ph Meter
pH Range: 0 to 14Country of Origin (subject to change): China

Description

Replacement Electrode, Testing Parameter pH, pH Range 0 to 14, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 12mm, Length 218mm, Cable Length 39 In., Temp. Sensor 0 Degrees to 99.9 Degrees C, For Use With PH220 pH Meter, Shelf Life 1 yr., Electrolyte KCL, Recommended Use Liquids, Includes Electrode With 39 Inch Cable, Manufacturers Warranty Length 6 mo.

Reviews