KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Cable, 37 in.

EXTECH| Zoro #: G1007842| Mfr #: BR200-EXT

$69.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Extension Cable, 37" (0.56m)
For Use With: Mfr. Model No. BR100, BR150, BR200, BR250
Manufacturers Warranty Length: 1 YEAR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007842 Mfr #: BR200-EXT
Item: Extension Cable, 37" (0.56m)For Use With: Mfr. Model No. BR100, BR150, BR200, BR250
Manufacturers Warranty Length: 1 YEARCountry of Origin (subject to change): China

Description

Extension Cable, 38 In (0.96m), For Use With BR200 (G1224422) and BR250 Video Borescopes

Reviews