KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handheld Digital Oscilloscope, 20 MHz

EXTECH| Zoro #: G2088712| Mfr #: MS420

$949.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 3.8" Color LCD
True RMS: Yes
Bandwidth (MHz): 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088712 Mfr #: MS420
Display: 3.8" Color LCDTrue RMS: Yes
Bandwidth (MHz): 20Safety Rating: CAT II 400V
Item: Handheld Digital OscilloscopeFeatures: Multimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and Continuity, Auto-setup, Peak detect, 5 Automatic Measurements, Waveform Math, Average Mode, XY Mode
Interface: USBInput Sensitivity: 5 mV/Div to 5 V/Div
Battery Life: 4 hoursTriggering Mode: Free Run, Single, Edge and Video
Battery Type: Rechargeable Li-IonIncludes: Two 1X/10X Oscilloscope Probes, Test Leads, USB Cable and Software, Current Shunt, Capacitor Measuring Module, Screwdriver, Universal AC Adaptor/Charger, Hard Carrying Case and Instructions
Cursors & Zoom: CursorsMax. Record Length: 6 K per Channel
Sampling Rate: 100 MS/sMax./Min. Sweep Speed: 5 nSec to 5 Sec/Div
Battery Pack Recharge Time (Hr.): 4Glitch Capture: 50 nSec
Manufacturers Warranty Length: 1 YEARChannels: 2
Capacitance Measurements: YesPersistence: Yes
Waveform / Measurement Stored: 4Country of Origin (subject to change): China

Description

Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling Rate 100 MS/s, Max./Min. Sweep Speed 5 nSec to 5 Sec, Safety Rating CAT II 400V, Special Features Auto-setup, Peak detect, 5 Automatic Measurements, Waveform Math, Average Mode, XY Mode, Includes Two 1X/10X Oscilloscope Probes, Test Leads, USB Cable and Software, Current Shunt, Capacitor Measuring Module, Screwdriver, Universal AC Adaptor/Charger, Hard Carrying Case and Instructions

Reviews