Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Electronic DigitalScale, 110lb, 1-29/32inL

  • Zoro #: G0075787
  • Mfr #: SC50

$22.56

Details
  • Digital/Mechanical: Digital
  • Weighing Units: lb.
  • Item: Hanging Scale
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Extech #SC50 Specifications

  • Zoro #: G0075787
  • Mfr #: SC50
Digital/Mechanical: Digital Weighing Units: lb.
Item: Hanging Scale Scale Display: LCD
Overall Height: 2-7/16" Includes: CR2032 Battery, 9.4" (238mm) Strap with Metal Hook and Instructions
Power Source: CR2032 Battery Overall Width: 2-7/16"
Capacity: 110 lb. Overall Length: 1-15/16"
Housing Material: Plastic Scale Readability: 0.01 lb.
Overall Depth: 1-3/4" Scale Accuracy: +/-1%
Standards: CE Country of Origin (subject to change): China

Description

Hanging scales are available in analog and digital options. Here are some important details for Extech Hanging Scale. Capacity: 110 lb., Overall Height: 2-7/16".

Restrictions and Compliance

Hazardous material

Reviews of Extech #SC50