Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Industrial Digital Multimeter, 40 Mohms

EXTECH | Zoro #: G0934141 | Mfr #: EX503

$ 94.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0934141 Mfr #: EX503
Auto Ranging: Yes Capacitance Range: 10 pF to 100 uF
Max. DC Amps: 10 Display: Backlit LCD
Special Features: Waterproof to IP67, drop proof to 6 feet, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage Instrument Counts: 4000
Multimeter Style: Full Size - General Features Standards: CE, CUL, US
Data Hold: Yes Battery Type: 9V Alkaline
Bar Graph: No Min./Max. Memory: No
Temp. Range: No Temp Data Logging: No
Manufacturers Warranty Length: 3 yr. Instrument Safety Rating: CAT IV 600V, CAT III 1000V
AC Response: Average Peak Hold: No
Duty Cycle: 0.10 to 99.90% Interface: None
Max. AC Volts: 1000 Includes: Test Leads, Magnetic Hanging Strap, Battery, Case, Instructions
Max. DC Volts: 1000 Max. AC Amps: 10
Item: Digital Multimeter Series: EXTECH (R) EX503
Instrument Frequency Counter Range: 0.001 Hz to 10 MHz Auto Power Off: Yes
Diode Test: Yes Calibration Certificate Included: No
Max. Ohms: 40 megohm Basic DC Accuracy: +/-1.20% of Reading + 2 Digits
Audible Continuity: Yes Country of Origin (subject to change): China

Description

Extech Digital Multimeter include characteristics like: Includes: Test Leads, Magnetic Hanging Strap, Battery, Case, Instructions, Battery Type: 9V Alkaline.

Restrictions and Compliance

Hazardous material

Reviews