PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial Digital Multimeter, 40 Mohms

EXTECH| Zoro #: G0371691| Mfr #: EX505

$114.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: 9V AlkalineAuto Ranging: YesTemp. Range: -4 Degrees to 1382 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371691 Mfr #: EX505
Battery Type: 9V AlkalineAuto Ranging: Yes
Temp. Range: -4 Degrees to 1382 Degrees FData Logging: No
Includes: Test Leads, Magnetic Hanging Strap, Temperature Probe, Battery, Case, InstructionsMax. DC Amps: 10
Max. Ohms: 40 megohmMax. AC Volts: 1000
Multimeter Style: Full Size - General FeaturesAC Response: TRMS
Series: EXTECH (R) EX505Basic DC Accuracy: +/-1.20% of Reading + 2 Digits
Audible Continuity: YesStandards: CE, CUL, US
Instrument Counts: 4000Display: Backlit LCD
Auto Power Off: YesMax. DC Volts: 1000
Data Hold: YesMax. AC Amps: 10
Diode Test: YesCapacitance Range: 10 pF to 100 uF
Special Features: Waterproof to IP67, drop proof to 6 feet, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltageDuty Cycle: 0.10 to 99.90%
Min./Max. Memory: NoItem: Digital Multimeter
Interface: NoneBar Graph: No
Manufacturers Warranty Length: 3 yr.Instrument Safety Rating: CAT IV 600V, CAT III 1000V
Peak Hold: NoInstrument Frequency Counter Range: 0.001 Hz to 10 MHz
Calibration Certificate Included: NoCountry of Origin (subject to change): China

Description

Digital Multimeter, Full Size - General Features, 4000 Instrument Counts, Basic DC Accuracy +/-1.20 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 10 MHz, Capacitance Range 10 pF to 100 uF, Temp. Range -4 Degrees to 1382 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display Backlit LCD, Bar Graph No, Min./Max. Memory No

Reviews