Heavy Duty Industrial MultiMeter Kit

EXTECH| Zoro #: G1351131| Mfr #: EX505-K

$139.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351131 Mfr #: EX505-K
Includes: Mfr. No. EX505 Industrial Grade, CAT IV-600V, 4000 Count Display, Waterproof, Drop Proof, Rugged Multimeter with True RMS Functions, DV25 Dual Range AC Voltage Detector (24 to 1000VAC/100 to 1000VAC) Plus Flashlight with Audible, Visual Indication, Double Molded Housing, CAT IV-1000V Safety Rating, TL808 (8) Piece Professional Test Lead Kit with CAT III-1000V Safety Rating, Set of Double Molded Professional Test Leads, Type K Thermocouple Bead Probe and Type K to Banana Input Adaptor, Soft Carrying CaseItem: Heavy Duty Industrial MultiMeter Kit
Country of Origin (subject to change): China

Product Description

Industrial DMM/Clamp On Kit, Includes EX505 (G0371691) Multimeter, DV25 Dual Range AC Voltage Detector with Flashlight, 8 Piece Professional Test Lead Kit, Double-Molded Professional Test Leads, Type K Thermocouple Probe and Type K to Banana Input Adaptor, Heavy Duty Carrying Case and Instructions
Save 15%. Sign up for Z-mail.