IR Therm, 1" @ 13", -58 to 1472 Deg. F

EXTECH| Zoro #: G2022194| Mfr #: 42515

$139.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022194 Mfr #: 42515
Data Hold: YesItem: Infrared Thermometer
Accuracy: +/-2.0%Resolution: 0.1 Degrees F/C
Repeatability: +/-0.5% of ReadingDisplay: Backlit LCD
Alarm: High/LowData Logging: 20 Points
Trigger: YesBattery Type: 9V
Manufacturers Warranty Length: 3 yr.Special Features: Laser Pointer for Easy Targeting
Operating Temp. Range: 32 Degrees to 122 Degrees FFocus Spot Size and Distance: 1" @ 13"
Spectral Response: 8.0 to 14 uMLaser Sighting: Single Dot
Response Time: 1000 msec.Emissivity: Adjustable 0.10 to 1.00
Includes: Battery, K Type Bead Probe and PouchTemp. Range (C): -50 Degrees to 800 Degrees C
Alarm Indication: High/LowMemory: Max/Min/Avg/Dif
Standards: Class II LaserTemp. Range (F): -58 Degrees to 1472 Degrees F
Country of Origin (subject to change): China

Product Description

Infrared Thermometer, Temp. Range (F) -58 Degrees to 1472 Degrees F, Focus Spot Size and Distance 1 In. @ 13 In., Accuracy +/-2.0 Percent, Emissivity Adjustable 0.10 to 1.00, Includes Battery, K Type Bead Probe and Pouch, Laser Sighting Single Dot, Battery Type 9V, Data Logging 20 Points, Alarm High/Low, Display Backlit LCD, Temp. Range (C) -50 Degrees to 800 Degrees C

Product Reviews

Save 15%. Sign up for Z-mail.