KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 30", -58 to 1832 Deg. F

EXTECH| Zoro #: G1060437| Mfr #: 42512

$199.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accuracy: +/-1.0%
Focus Spot Size and Distance: 1" @ 30"
Display: Backlit LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060437 Mfr #: 42512
Accuracy: +/-1.0%Focus Spot Size and Distance: 1" @ 30"
Display: Backlit LCDData Hold: Yes
Memory: MaxManufacturers Warranty Length: 3 yr.
Temp. Range (C): -50 Degrees to 1000 Degrees CAlarm Indication: Audible/Visual
Alarm: High/lowResponse Time: 150 msec.
Emissivity: Adjustable 0.10 to 1.00Trigger: Yes
Battery Type: 9VStandards: Class II Laser
Temp. Range (F): -58 Degrees to 1832 DegreesItem: Infrared Thermometer
Repeatability: +/-0.5% or +/-1.8 Degrees F (1 Degrees C)Includes: Instructions, Pouch Case, 9V Battery
Special Features: Dual Laser, 150 millisecond response time, max hold, lock function for continuous readingsSpectral Response: 8.0 to 14 uM
Resolution: 0.1 Degrees F/COperating Temp. Range: 32 Degrees to 122 Degrees F
Laser Sighting: Dual LaserCountry of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) -58 Degrees to 1832 Degrees , Focus Spot Size and Distance 1 In. @ 30 In., Accuracy +/-1.0 Percent, Emissivity Adjustable 0.10 to 1.00, Includes Instructions, Pouch Case, 9V Battery, Laser Sighting Dual Laser, Battery Type 9V, Alarm High/Low, Display Backlit LCD, Temp. Range (C) -50 Degrees to 1000 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews