KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IR Therm, 1" @ 50", -58 to 1832 Deg. F

EXTECH| Zoro #: G1851701| Mfr #: 42545

$299.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Alarm Indication: High/Low
Emissivity: Adjustable 0.10 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851701 Mfr #: 42545
Display: Backlit LCDAlarm Indication: High/Low
Emissivity: Adjustable 0.10 to 1.00Laser Sighting: Single Dot
Operating Temp. Range: 32 Degrees to 122 Degrees FData Hold: Yes
Item: Infrared ThermometerRepeatability: +/-0.5% of Reading
Resolution: 0.1 Degrees Up to 199.9 DegreesTemp. Range (F): -58 Degrees to 1832 Degrees F
Focus Spot Size and Distance: 1" @ 50"Alarm: High/low
Battery Type: 9VTemp. Range (C): -50 Degrees to 1000 Degrees C
Includes: Battery and Carrying CaseAccuracy: +/-2.0%
Trigger: YesResponse Time: 1 sec.
Manufacturers Warranty Length: 1 yr.Special Features: Built In Laser Pointer for Easy Targeting
Spectral Response: 8.0 to 14 uMStandards: Class II Laser
Memory: Max/Min/Avg/DifCountry of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) -58 Degrees to 1832 Degrees F, Focus Spot Size and Distance 1 In. @ 50 In., Accuracy +/-2.0 Percent, Emissivity Adjustable 0.10 to 1.00, Includes Battery and Carrying Case, Laser Sighting Single Dot, Battery Type 9V, Alarm High/Low, Display Backlit LCD, Temp. Range (C) -50 Degrees to 1000 Degrees C

Reviews