BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

IR Therm, 1" @ 50", -58 to 3992 Deg. F

EXTECH| Zoro #: G2459362| Mfr #: 42570-NISTL

$659.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Type K Temperature Probe, USB Cable and Software, Carrying Case, Tripod, Battery and InstructionsBattery Type: 9VMemory: Max/Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459362 Mfr #: 42570-NISTL
Includes: Type K Temperature Probe, USB Cable and Software, Carrying Case, Tripod, Battery and InstructionsBattery Type: 9V
Memory: Max/MinSpecial Features: Dual Laser Targeting Indicates Ideal Measuring Distance When (2) Laser Points Converge to 1" Target Spot, Dual Laser Targeting Indicates Ideal Measuring Distance When (2) Laser Points Converge to 1" Target Spot, USB interface, Double Molded Housing
Accuracy: +/-1.0%Item: Infrared Thermometer
Alarm: High/lowEmissivity: Adjustable 0.01 to 1.00
Laser Sighting: Dual LaserDisplay: Backlit LCD
Manufacturers Warranty Length: 3 yr.Calibration Certificate: NIST
Temp. Range (C): -50 Degrees to 2200 Degrees CTrigger: Yes
Focus Spot Size and Distance: 1" @ 50"Data Hold: Yes
Temp. Range (F): -58 Degrees to 3992 Degrees FResolution: 0.1 Degrees F/C
Spectral Response: 8.0 to 14 uMOperating Temp. Range: 32 Degrees to 122 Degrees F
Alarm Indication: AudibleRepeatability: +/-0.5% of Reading
Response Time: 100 msec.Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) - Infrared -58 Degrees to 3992 Degrees , Temp. Range (C) - Infrared -50 Degrees to 2200 Degrees , Focus Spot Size and Distance - Infrared 1 In. @ 50 In., Temp. Accuracy (C) - Infrared +/-1.0 Percent of Reading, Temp. Accuracy (F) - Infrared +/-1.0 Percent of Reading, Emissivity Adjustable 0.01 to 1.00, Laser Sighting - Infrared Convergence, Data Logging - Instrument No, Temperature Alarm - Thermometer High, Low, Display - IR Camera Backlit LCD

Reviews