IR Therm, 1" @ 50", -58 to 3992 Deg. F

EXTECH| Zoro #: G2032554| Mfr #: VIR50

$499.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Alarm Indication: Audible
Emissivity: Adjustable 0.10 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032554 Mfr #: VIR50
Display: LCDAlarm Indication: Audible
Emissivity: Adjustable 0.10 to 1.00Laser Sighting: Dual Laser
Operating Temp. Range: 32 Degrees to 122 Degrees FData Hold: Yes
Item: Infrared ThermometerRepeatability: +/-0.5% or 1.8 Degrees F
Resolution: 0.1 Degrees F/CTemp. Range (F): -58 Degrees to 3992 Degrees F
Focus Spot Size and Distance: 1" @ 50"Alarm: High/low
Battery Type: 3.7 V LithiumTemp. Range (C): -50 Degrees to 2200 Degrees C
Includes: Micro SD Memory Card, Type K Bead Wire Probe, USB Cable, Rechargeable Battery, Carrying Case and InstructionsAccuracy: +/-1.0% of Reading 4 Degrees F/2 Degrees C (31 Degrees to 212 Degrees F)
Trigger: YesResponse Time: 150 msec.
Manufacturers Warranty Length: 1 yr.Spectral Response: 6.0 to 14 uM
Special Features: Built In Camera with A Micro SD Memory Card for Capturing Images and Video for Viewing On A PC, Color LED Bargraph, Body Temperature Function Quickly Detects Elevated Body (Forehead) Temperature, Dual LaserMemory: Max/Min/Avg/Dif
Country of Origin (subject to change): China

Description

Dual Laser Infrared Thermometer, Temp. Range (F) -58 Degrees to 3992 Degrees F, Focus Spot Size and Distance 1 In. @ 50 In., Accuracy +/-1.0 Percent of Reading 4 Degrees F/2 Degrees C (31 Degrees to 212 Degrees F), Emissivity Adjustable 0.10 to 1.00, Includes Micro SD Memory Card, Type K Bead Wire Probe, USB Cable, Rechargeable Battery, Carrying Case and Instructions, Laser Sighting Dual Laser, Battery Type 3.7 V Lithium, Alarm High/Low, Display LCD, Temp. Range (C) -50 Degrees to 2200 Degrees C

Restrictions and Compliance

*3: Hazardous material

Reviews