IR Therm, 1" @ 8", -58 to 1100 Deg. F

EXTECH| Zoro #: G2144782| Mfr #: EZ20

$109.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Battery Type: 9V
Temp. Range (C): -50 Degrees to 600 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144782 Mfr #: EZ20
Display: Backlit LCDBattery Type: 9V
Temp. Range (C): -50 Degrees to 600 Degrees CIncludes: Battery and Carrying Case
Accuracy: +/-4 Degrees F or +/-2.0%Emissivity: Fixed 0.95
Laser Sighting: Single DotResponse Time: 1 sec.
Manufacturers Warranty Length: 1 yr.Trigger: Push Button
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Infrared Thermometer
Special Features: 16" (406mm) Flexible Probe Provides Easy Access for Difficult to Reach Locations, Built In Laser Pointer to Improve Aim, Automatic Data Hold and Auto Power OffSpectral Response: 6.0 to 14 uM
Data Hold: YesResolution: 0.1 Degrees Up to 200 Degrees
Temp. Range (F): -58 Degrees to 1100 Degrees FStandards: Class II Laser
Focus Spot Size and Distance: 1" @ 8"Country of Origin (subject to change): China

Description

Infrared Thermometer, Temp. Range (F) -58 Degrees to 1100 Degrees F, Focus Spot Size and Distance 1 In. @ 8 In., Accuracy +/-4 Degrees F or +/-2.0 Percent, Emissivity Fixed 0.95, Includes Battery and Carrying Case, Laser Sighting Single Dot, Battery Type 9V, Display Backlit LCD, Temp. Range (C) -50 Degrees to 600 Degrees C

Reviews