KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Laser Distance Meter, 2 In to 164 Ft.

EXTECH| Zoro #: G0555116| Mfr #: DT300

$149.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Triple Backlit LCD
Battery Type: (2) AAA
Item: Laser Distance Meter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555116 Mfr #: DT300
Display: Triple Backlit LCDBattery Type: (2) AAA
Item: Laser Distance MeterAccuracy: +/-1/16"
Function: Distance, Length Add Calculation, Area, Volume, Continuous Measurement, Pythagorean Theorem, Addition, SubtractionIndoor/Outdoor: Indoor
Range: 2" to 164 ft.Country of Origin (subject to change): China

Description

Laser Distance Meter, Indoor, Range 2 In. to 164 ft., Accuracy +/-1/16 In., Function Distance, Length Add Calculation, Area, Volume, Continuous Measurement, Pythagorean Theorem, Addition, Subtraction, Display Triple Backlit LCD, Features Continuous Measurements, Recalls Previous 20 Measurements, Addition/Subtraction/Area/Volume Measurement, Indirect Measurement using Pythagorean Theorem, Front or Rear Edge Reference, Low Battery Indicator, Double Molded Housing (IP54), Auto Power Off

Reviews