Light Meter, 40, 000 Fc, 400, 000 Lux

EXTECH| Zoro #: G0333462| Mfr #: HD400

$219.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 39" (1m)Display: 4000 Count Backlit LCDAccuracy: +/-5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333462 Mfr #: HD400
Cord Length: 39" (1m)Display: 4000 Count Backlit LCD
Accuracy: +/-5%Manufacturers Warranty Length: 1 yr.
Resolution: 0.01 FC or 0.1 LuxCalibration Certificate: No
Peak Hold: YesMin./Max. Memory: yes
Measuring Range: 0.01 to 40,000 FC, 0.1 to 400,000 LuxItem: Light Meter
Sensor: Silicon PhotodiodeInterface: USB
Auto Power Off: YesData Hold: Yes
Includes: USB Interface Cable and Software, Hard Carrying Case, Battery and InstructionsBattery Type: 9V
Country of Origin (subject to change): China

Description

Light Meter, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy +/-5 Percent, Display 4000 Count Backlit LCD, Peak Hold Yes, Data Hold Yes, Min./Max. Memory Yes, Data Logging -, Interface USB, Auto Power Off Yes, 9V Battery Type, Silicon Photodiode Sensor, Cord Length 39 In. (1m), No Calibration Certificate, Includes USB Interface Cable and Software, Hard Carrying Case, Battery and Instructions, Manufacturers Warranty Length 1 yr.

Reviews