KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Digital Multimeter, 600V, 2000 KOhms

EXTECH| Zoro #: G0997902| Mfr #: EX310

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LCD
Auto Power Off: Yes
Instrument Counts: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997902 Mfr #: EX310
Display: LCDAuto Power Off: Yes
Instrument Counts: 2000Audible Continuity: Yes
Calibration Certificate Included: NoInstrument Safety Rating: CAT III 600V
Multimeter Style: Compact - Basic FeaturesBar Graph: No
Temp. Range: No TempItem: Digital Multimeter
Max. AC Volts: 600Data Hold: No
Min./Max. Memory: NoAuto Ranging: No
Max. AC Amps: 10Series: EXTECH (R) EX310
Battery Type: 9V AlkalineIncludes: Test Leads, Protective Holster, Battery, Instructions
Max. DC Volts: 600Diode Test: Yes
Peak Hold: NoData Logging: No
Basic DC Accuracy: +/-0.50% of Reading + 2 DigitsManufacturers Warranty Length: 1 yr.
AC Response: AverageMax. DC Amps: 10
Max. Ohms: 2000 kilohmSpecial Features: 100 to 600VAC Non Contact Voltage Detector, 1.5V and 9V Battery Test
Interface: NoneStandards: CE, CUL, US
Country of Origin (subject to change): China

Description

Compact Digital Multimeter, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max. Ohms 2000 K Ohms, Basic DC Accuracy +/-0.5 Percent + 2 Digits, Counts 2000, Battery Type 9V Alkaline, Safety Rating CAT III 600V, CAT II 1000V, Audible Continuity Yes, AC Response Average, Includes Test Leads, Protective Holster, Battery, Instructions

Reviews