DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mini Digital Multimeter, 600V, 40 MOhms

EXTECH| Zoro #: G0860492| Mfr #: EX330

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: 100 to 600 VAC Non Contact Voltage Detector
Min./Max. Memory: No
Instrument Frequency Counter Range: 0.001 Hz to 10 MHz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860492 Mfr #: EX330
Special Features: 100 to 600 VAC Non Contact Voltage DetectorMin./Max. Memory: No
Instrument Frequency Counter Range: 0.001 Hz to 10 MHzInstrument Counts: 4000
Includes: Test Leads, Protective Holster, Temperature Probe, Batteries, InstructionsData Logging: No
Diode Test: YesDisplay: LCD
Interface: NoneMax. DC Volts: 600
AC Response: AverageMax. AC Volts: 600
Calibration Certificate Included: NoMultimeter Style: Compact - Basic Features
Peak Hold: NoData Hold: Yes
Duty Cycle: 0.10 to 99.90%Basic DC Accuracy: +/-0.50% of Reading + 2 Digits
Manufacturers Warranty Length: 1 yr.Auto Ranging: Yes
Temp. Range: -4 Degrees to 1382 Degrees FAudible Continuity: Yes
Series: EXTECH (R) EX330Capacitance Range: 1 pF to 200 uF
Max. Ohms: 40 megohmStandards: CE, CUL, US
Auto Power Off: YesBar Graph: No
Max. AC Amps: 10Max. DC Amps: 10
Item: Digital MultimeterInstrument Safety Rating: CAT III 600V
Battery Type: AAA AlkalineCountry of Origin (subject to change): China

Description

Digital Multimeter, Compact - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 10 MHz, Capacitance Range 1 pF to 200 uF, Temp. Range -4 Degrees to 1382 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display LCD, Bar Graph No , Min./Max. Memory No, Data Logging No

Reviews