KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Digital Multimeter, 600V

EXTECH| Zoro #: G0725681| Mfr #: EX210

$69.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit Dual LCD
Auto Power Off: Yes
Instrument Counts: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725681 Mfr #: EX210
Display: Backlit Dual LCDAuto Power Off: Yes
Instrument Counts: 2000Audible Continuity: Yes
Calibration Certificate Included: NoInstrument Safety Rating: CAT III 600V
Multimeter Style: Compact - Basic FeaturesBar Graph: No
Temp. Range: -5 Degrees to 446 Degrees FItem: Digital Multimeter
Max. AC Volts: 600Data Hold: Yes
Min./Max. Memory: MaxAuto Ranging: Yes
Max. AC Amps: 10Series: EXTECH (R) EX210
Battery Type: 9V AlkalineIncludes: Test Leads, Battery, Instructions
Max. DC Volts: 600Diode Test: Yes
Peak Hold: NoData Logging: No
Basic DC Accuracy: +/-0.50% of Reading + 2 DigitsManufacturers Warranty Length: 1 yr.
AC Response: AverageMax. DC Amps: 10
Max. Ohms: 20 megohmSpecial Features: Low Current Capability, Input Fuse Protection, IR Thermometer
Interface: NoneStandards: CE, ETL
Country of Origin (subject to change): China

Description

Digital Multimeter, Compact - Basic Features, 2000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 20 megohm, Temp. Range -5 Degrees to 446 Degrees F, Display Backlit Dual LCD, Bar Graph No, Min./Max. Memory Max, Data Logging No, Calibration Certificate Included No, Includes Test Leads, Battery, Instructions, Manufacturers Warranty Length 1 yr.

Reviews