KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Digital Multimeter, Auto Ranging

EXTECH| Zoro #: G1133641| Mfr #: EX320

$49.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bar Graph: No
Instrument Counts: 2000
Display: LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133641 Mfr #: EX320
Bar Graph: NoInstrument Counts: 2000
Display: LCDData Hold: Yes
Diode Test: YesMax. DC Volts: 600
Max. AC Amps: 10Max. Ohms: 20 megohm
Auto Ranging: YesPeak Hold: No
Basic DC Accuracy: +/-0.50% of Reading + 2 DigitsCalibration Certificate Included: No
Battery Type: AAA AlkalineStandards: CE, CUL, US
Min./Max. Memory: MaxInstrument Safety Rating: CAT III 600V
Data Logging: NoMax. DC Amps: 10
Manufacturers Warranty Length: 1 yr.Temp. Range: No Temp
Item: Digital MultimeterAuto Power Off: Yes
Max. AC Volts: 600Includes: Test Leads, Protective Holster, Battery, Instructions
Special Features: 100 to 600 VAC Non Contact Voltage DetectorInterface: None
AC Response: AverageMultimeter Style: Compact - Basic Features
Series: EXTECH (R) EX320Audible Continuity: Yes
Country of Origin (subject to change): China

Description

Mini Digital Multimeter, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max. Ohms 20 M Ohms, Basic DC Accuracy +/-0.5 Percent + 2 Digits, Counts 2000, Battery Type AAA, Safety Rating CAT III 600V, Audible Continuity Yes, AC Response Average, Includes Test Leads, Protective Holster, Batteries and Instructions

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews