Moisture Meter with Replaceable Contacts

EXTECH| Zoro #: G2213136| Mfr #: MO220

$179.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: AAANumber of Species of Wood: 170Item: Moisture Meter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213136 Mfr #: MO220
Battery Type: AAANumber of Species of Wood: 170
Item: Moisture MeterMoisture Content: 6 to 44%
Display: LCDTemp. Range (F): -31 to 176
Manufacturers Warranty Length: 1 yr.Special Features: External Probe, Automatic Temperature Compensation
Includes: Remote Moisture Probe, Temperature Probe, Protective Cap, Replacement Pins, Case, Battery, ManualCountry of Origin (subject to change): China

Description

Moisture Meter, External Probe, Automatic Temperature Compensation, Moisture Content 6 to 44 Percent, Temp. Range (F) -31 to 176, Display LCD, Number of Species of Wood 170, Battery Type AAA, Includes Remote Moisture Probe, Temperature Probe, Protective Cap, Replacement Pins, Case, Battery, Manual, Manufacturers Warranty Length 1 Year

Reviews