PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Palm PH Meter

EXTECH| Zoro #: G1633606| Mfr #: PH220-S

$169.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
pH Range: 0.00 to 14.00pH Accuracy: +/-0.01Temp. Resolution: 0.1 Deg.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633606 Mfr #: PH220-S
pH Range: 0.00 to 14.00pH Accuracy: +/-0.01
Temp. Resolution: 0.1 Deg.Display: Dual Line LCD
Power Source: 9v BatteryIncludes: Stick Electrode (6012WS), Protective Holster, pH4 & 7 Buffers, 9V Battery, Instructions
Auto Power Off: YesOperating Temp. Range (C): 0 to 99.9 Degrees
Temp. Accuracy: +/-0.8 Degrees FItem: Waterproof Palm pH Meter
pH Resolution: 0.01Automatic Temperature Compensation: Yes
Displayed Temperature Range: 32 to 212 Degrees F, 0 to 100 Degrees COperating Temp. Range (F): 32 to 212 Degrees
Manufacturers Warranty Length: 1 yr.Temperature Compensation Range: Yes
Waterproof: YesCalibration: 1, 2 or 3 pt.
Country of Origin (subject to change): Taiwan, Province of China

Description

Water Resistant Palm pH Meter, pH Range 0 to 14, pH Accuracy +/- 0.01, pH Resolution 0.01, Temp Range 0 to 99.9 C, Temp Range 32 to 212 F, Temp Accuracy +/- 0.8 F, +/- 0.5 C, Temp. Resolution 0.1 Deg, Display Large LCD, Displays PH and Temperature Simultaneously, Power Source 9V battery, Auto Power Off, Temperature Compensation Range 32 to 212 F, Includes Stick Electrode (6012WS), Protective Holster, pH4 & 7 Buffers, 9V Battery, Instructions

Reviews