SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PH Pen, 0.00 to 14, H20 Proof, 1, 2, 3 pt.

EXTECH| Zoro #: G2015176| Mfr #: PH60

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Testing Parameter: For Measuring pHIncludes: Sensor Cap, Inner Ph Electrode Protection Cap, Four Lr44 Batteries, And InstructionsDisplayed Temperature Range: 32 to 122 Degrees F, 0 to 50 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015176 Mfr #: PH60
Testing Parameter: For Measuring pHIncludes: Sensor Cap, Inner Ph Electrode Protection Cap, Four Lr44 Batteries, And Instructions
Displayed Temperature Range: 32 to 122 Degrees F, 0 to 50 Degrees CPower Source: (4) LR44 Batteries
Manufacturers Warranty Length: 1 yr.pH Range: 0.00 to 14.00
Automatic Temperature Compensation: YesWaterproof: Yes
pH Accuracy: +/- 0.2Item: pH Pen
Memory: Data HoldTemp. Accuracy: +/- 1 Degrees F
Calibration: 1, 2 or 3 pt.Country of Origin (subject to change): Taiwan, Province of China

Description

pH Pen, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Memory Data Hold, Calibration 1, 2 or 3 pt., Power Source (4) LR44 Batteries, Includes Sensor Cap, Inner Ph Electrode Protection Cap, Four Lr44 Batteries, And Instructions, Manufacturers Warranty Length 1 Year, Testing Parameter For Measuring pH

Reviews