SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

pH/Conductivity/TDS Kit

EXTECH| Zoro #: G0992345| Mfr #: 341350A-P

$479.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Salinity Range: 0 to 10.00 pptSub-Category: HandheldORP Resolution: 1mV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992345 Mfr #: 341350A-P
Salinity Range: 0 to 10.00 pptSub-Category: Handheld
ORP Resolution: 1mVTDS Accuracy: +/-2% f.s.
TDS Resolution: 0.1 ppmElectric Conductivity Resolution: 0.1 uS
Operating Temp. Range (F): 32 to 194 DegreesElectric Conductivity Range: 10 to 19,990 micronS
TDS Range: 10 to 19,990ppmDisplay: LCD
pH Range: 0.01 to 14.00Automatic Temperature Compensation: Yes
Waterproof: NoTemp. Accuracy: +/-2 Degrees F
ORP Range: -1500 to 1500mVTemp. Resolution: 0.1 Degrees F
pH Resolution: 0.01 pHIncludes: Meter, pH Electrode, Buffers, Conductivity Cell for TDS/Conductivity/Salinity, Temp Probe, 9V Battery, Neckstrap, Case
Calibration: 1 pointSalinity Accuracy: +/-2% Full Scale
Displayed Temperature Range: 32 to 194 Degrees F, 0 to 90 Degrees CPower Source: 9v Battery
Temperature Compensation Range: 32 to 194 F (0 to 90 C)Probe Compensation: Slope Adjustment
Auto Power Off: YespH Accuracy: +/-0.02
Electric Conductivity Accuracy: +/-2% f.s.Item: pH/Conductivity/TDS Kit
Memory: 25 ReadingsManufacturers Warranty Length: 1 yr.
Salinity Resolution: 0.01 pptCountry of Origin (subject to change): Taiwan, Province of China

Description

pH/Conductivity/TDS Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 10 to 19,990 uS, TDS Range 10 to 19,990 ppm (mg/L), ORP Range +/-1500 mV mV, Salinity Range 0 to 10.00 ppt, Temp Range 32 to 194 F, Temp Range 0 to 90 C, Display LCD, Auto Power Off, Memory 25 Readings, Probe Compensation Slope Adjustment, Includes Mini pH electrode, Buffers, Polymer Conductivity Cell, Thermistor Temperature Probe, Battery, Neckstrap, Carrying Case and Instructions

Reviews