KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pinless Moisture Meter, Data Logging

EXTECH| Zoro #: G0361426| Mfr #: MO295

$579.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Dual Line LCD
Battery Type: 9V
Includes: Pin Type Moisture Probe, Battery and Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361426 Mfr #: MO295
Display: Dual Line LCDBattery Type: 9V
Includes: Pin Type Moisture Probe, Battery and InstructionsInfrared Temp. Range: -4 to 392 Degrees F
Dew Point Range (F): -22 to 199Emissivity: Fixed 0.95
Manufacturers Warranty Length: 1 YEARMoisture Content: 0 to 99%
Item: Pinless Moisture MeterFor Use With: Wood or Building Materials
Focus Spot Size and Distance: 1" @ 8"Data Hold: Yes
Temp. Range (F): -20 to 170 Degrees FMin./Max. Memory: Yes
Humidity Range (% RH): 10 to 95Special Features: IR Thermometer and Memory
Memory: 20 MeasurementCountry of Origin (subject to change): China

Description

Pinless Moisture Meter, IR Thermometer and Memory, Moisture Content 0 to 99 Percent, Display Dual Line LCD, Data Hold Yes, Infrared Temp. Range -58 to 932 F, Focus Spot Size and Distance 1 In. @ 8 In., Emissivity Fixed 0.95, 20 Measurement Memory, For Use With Wood or Building Materials, Min./Max. Memory Yes, Battery Type 9V, Includes Pin Type Moisture Probe, Battery and Instructions, Manufacturers Warranty Length 1 Year

Reviews