Pinless Moisture Meter, MeterLink(TM)

EXTECH| Zoro #: G0409157| Mfr #: MO297

$679.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -20 to 170Focus Spot Size and Distance: 1" @ 8"Emissivity: Fixed 0.95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409157 Mfr #: MO297
Temp. Range (F): -20 to 170Focus Spot Size and Distance: 1" @ 8"
Emissivity: Fixed 0.95Moisture Content: 0 to 99
Interface: BluetoothHumidity Range (% RH): 0 to 99.99%
Special Features: MeterLink (TM) Wireless Bluetooth Interface, IR Thermometer, Displays Wet Bulb, Vapor Pressure, Grains per Pound and Condensation PointItem: Pinless Moisture Meter
For Use With: Wood and Building MaterialsInfrared Temp. Range: -4 to 392 F
Memory: 20 ReadingsDew Point Range (F): -22 to 199
Display: Dual LCDData Hold: Yes
Includes: Pin Type Moisture Probe, Battery and InstructionsBattery Type: 9V
Manufacturers Warranty Length: 1 yr.Min./Max. Memory: yes
Country of Origin (subject to change): China

Description

Pinless Moisture Meter, MeterLink (TM) Wireless Bluetooth Interface, IR Thermometer, Displays Wet Bulb, Vapor Pressure, Grains per Pound and Condensation Point, Moisture Content 0 to 99, Temp Range -20 to 170 F, Display Dual LCD, Data Hold, Infrared Temp Range -4 to 392 F, Dew Point Range -22 to 199 F, 20 Readings Memory, For Use With Wood and Building Materials, Humidity Range 0 to 99.99% % RH, Min./Max. Memory, Battery Type 9V, Includes Pin Type Moisture Probe, Battery and Instructions

Reviews