SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Refractmtr, Fruit Juice, 0 to 32 per. Brix

EXTECH| Zoro #: G1698627| Mfr #: RF10

$89.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0 to 32% BrixResolution: 0.2Automatic Temperature Compensation: N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698627 Mfr #: RF10
Range: 0 to 32% BrixResolution: 0.2
Automatic Temperature Compensation: NManufacturers Warranty Length: 1 yr.
Function: SucroseAccuracy: +/-0.2%
Includes: Carrying Case, Calibration Screwdriver and InstructionsItem: Analog Refractometer
Type: Portable Sugar in Fruit JuiceCountry of Origin (subject to change): China

Description

Portable Analog Brix Refractometer, 0 to 32 Percentage

Reviews