KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Refractmtr, Lubricants, 0 to 18 per. Brix

EXTECH| Zoro #: G2288806| Mfr #: RF18

$109.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Analog Refractometer
Includes: Case, Calibration Screwdriver, Calibration Solution and Instructions
Features: Temperature Compensation Table (in Degrees C)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288806 Mfr #: RF18
Item: Analog RefractometerIncludes: Case, Calibration Screwdriver, Calibration Solution and Instructions
Features: Temperature Compensation Table (in Degrees C)Type: Portable Lubricants and Cutting Fluids
Function: Lubricants/Cutting FluidsResolution: 0.2
Automatic Temperature Compensation: NRange: 0 to 18% Brix
Accuracy: +/-0.2%Manufacturers Warranty Length: 1 YEAR
Country of Origin (subject to change): China

Description

Analog Refractometer, Portable Lubricants and Cutting Fluids, Range 0 to 18 Percent Brix (10 to 30 Degrees C), Automatic Temperature Compensation N, Accuracy +/-0.2 Percent, Resolution 0.2, Function Lubricants/Cutting Fluids, Features Temperature Compensation Table (in Degrees C), Includes Case, Calibration Screwdriver, Calibration Solution and Instructions, Manufacturers Warranty Length 1 Year

Reviews