SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Refractometer, Sucrose, 0 to 10 per. Brix

EXTECH| Zoro #: G0838722| Mfr #: RF16

$95.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Type: Portable SucroseResolution: 0.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838722 Mfr #: RF16
Manufacturers Warranty Length: 1 yr.Type: Portable Sucrose
Resolution: 0.1Automatic Temperature Compensation: N
Function: SucroseItem: Analog Refractometer
Includes: Carrying Case, Calibration Screwdriver and InstructionsAccuracy: +/-0.1%
Range: 0 to 10% BrixCountry of Origin (subject to change): China

Description

Portable Refractometer, Sucrose 0 to 10% Brix, Includes Carrying Case, Calibration Screwdriver and Instructions

Reviews