Relative Humidity Meter, w/IR Thermometer

EXTECH| Zoro #: G2110315| Mfr #: RH401

$199.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: Digital 3 Line LCD
Special Features: Auto Power Off, Low Battery Indicator
Auto Power Off: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110315 Mfr #: RH401
Display: Digital 3 Line LCDSpecial Features: Auto Power Off, Low Battery Indicator
Auto Power Off: YesMeter Style: With Infrared Thermometer
Relative Humidity Range: 0 to 100%Temp. Accuracy (C): +/-3%
Emissivity: Adjustable 0.30 to 1.00Laser Sighting: Yes
Dew Point Range: -90.4 Degrees to 122 Degrees FItem: Relative Humidity Meter
Data Hold: YesTemp. Range (F): -4 Degrees to 122 Degrees F
Focus Spot Size and Distance: 1" @ 8"Battery Type: (4) AAA
Temp. Accuracy (F): +/-1.8 DegreesIncludes: 4 AAA Batteries, Instructions
Infrared Temp. Range: -58 to 932 F, -40 to 500 CData Logging: Yes
Response Time: 0.5 Seconds (IR)Sensor Type: Humidity: Precision Capacitance, Temperature: Thermistor
Manufacturers Warranty Length: 1 yearHumidity Accuracy: +/-3%
Temp. Range (C): -20 to 50Memory: Min/Max/Average
Wet Bulb Temperature Range: -6.9 Degrees to 122 Degrees FSpectral Response: 6 to 16um
Country of Origin (subject to change): China

Description

Relative Humidity Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 122 Degrees F Temp. Range (F), +/-1.8 Degrees Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F Dew Point RangeInfrared Temp. Range -58 to 932 F, -40 to 500 C, Focus Spot Size and Distance 1 In. @ 8 In., Laser Sighting Yes, Emissivity Adjustable 0.3 to 1.0, Display Digital 3 Line LCD

Reviews