KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Pins, PK20

EXTECH| Zoro #: G2071666| Mfr #: MO290-PINS-HP

$84.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 20 Pins (1.6"/4cm) And 2 Lock Nuts
Item: Replacement Pins
For Use With: MO290-HP (6YNH1) Moisture Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071666 Mfr #: MO290-PINS-HP
Includes: 20 Pins (1.6"/4cm) And 2 Lock NutsItem: Replacement Pins
For Use With: MO290-HP (6YNH1) Moisture ProbeManufacturers Warranty Length: N/A
Country of Origin (subject to change): China

Description

Replacement Pins, For Use With MO290-HP (G4075644) Moisture Probe, Includes 20 Pins (1.6 In./4cm) And 2 Lock Nuts, Manufacturers Warranty Length N/A, Pk 20

Reviews