SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Output DC Power Supply, 0-36.8 V

EXTECH| Zoro #: G1077937| Mfr #: 382260

$279.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Meter Type: 2 DigitalProtection: Over VoltageOutput Current (Amps): 0.1 to 5.1, 0.1 to 3.1, 0.1 to 2.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077937 Mfr #: 382260
Meter Type: 2 DigitalProtection: Over Voltage
Output Current (Amps): 0.1 to 5.1, 0.1 to 3.1, 0.1 to 2.3Input Frequency (Hz): 47 to 63
Includes: Power Cord and InstructionsOutput Volts (DC): 0 to 16.4, 0 to 27.6, 0 to 36.8
Display: 4-Digit LEDCurrent Limits: 5% to 100%
Input Voltage: 90 to 264 VACLine Regulation: Less Than or Equal To 10 mA
Ripple Volts Regulation: Less Than or Equal To 30 mVItem: Single Output DC Power Supply
Line Volts Regulation: Less Than or Equal To 4mVManufacturers Warranty Length: 1 yr.
Load Regulation: Less Than or Equal To 20 mVCountry of Origin (subject to change): China

Description

Single Output DC Power Supply, Output Volts (DC) 0 to 16.4, 0 to 27.6, 0 to 36.8, Output Current (Amps) 0.1 to 5.1, 0.1 to 3.1, 0.1 to 2.3, Current Limits 5 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 30 mV, Line Volts Regulation Less Than or Equal To 4 mV, Load Regulation Less Than or Equal To 20 mV, Line Regulation Less Than or Equal To 10 mA, Meter Type 2 Digital, 90 to 264 VAC Input Voltage, Input Frequency (Hz) 47 to 63, Over Voltage Protection, Display 4-D

Reviews