SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Stroboscope, Digital

EXTECH| Zoro #: G1985812| Mfr #: 461831

$259.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Requirement: 220 VAC 50 HzAccuracy: +/-0.05%Flashes per Minute: 100 to 10,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985812 Mfr #: 461831
Power Requirement: 220 VAC 50 HzAccuracy: +/-0.05%
Flashes per Minute: 100 to 10,000Resolution: 0.1 RPM
Item: Digital StroboscopeManufacturers Warranty Length: 1 yr.
Display: 4-Digit LEDIncludes: 6 Foot Power Cord, Lamp, Instructions
Flash Output (Joules): 4 Watt SecondsRPM Range: 100 to 10,000
Flash Duration: 60 to 1000 uSecCountry of Origin (subject to change): Taiwan, Province of China

Description

Digital Stroboscope, Range 100 To 10,000 Flashes Per Minute, 100 To 10,000 RPM Range, Resolution 0.1 RPM, 4 Digit LED Display, Accuracy +/-0.05% Of Reading +1 Digit, Flash Output 4 Joules, Flash Duration Approximately 60 To 1000 Microseconds, Power Requirement 220 VAC 50 Hz, Length 8.3 In, Width 4.8 In, Height 4.8 In, Includes 6 Foot Power Cord, Lamp, Instructions

Reviews