KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temperature Calibrator, to2498 Degrees F

EXTECH| Zoro #: G0668963| Mfr #: 433201

$389.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 4 Digit LED
Includes: Copper Calibration Cable, Battery, Neckstrap, AC Adapter/Recharger and Instructions
Accuracy: +/-0.15% of Reading +/-1 Degree
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668963 Mfr #: 433201
Display: 4 Digit LEDIncludes: Copper Calibration Cable, Battery, Neckstrap, AC Adapter/Recharger and Instructions
Accuracy: +/-0.15% of Reading +/-1 DegreeThermocouple Type: J, K, T, C, E, N, R and S
Powered By: 9V Rechargable NiCd BatteryManufacturers Warranty Length: 1 yr.
Item: Handheld Temperature CalibratorMeasurement Functions: Temperature and Voltage
Voltage Measurement Range: -5mV to 55mVDCSource Voltage: -5mV to 55mVDC
Thermocouple Temperature Range: -184 Degrees to 2498 Degrees F (-120 Degrees to 1370 Degrees C) (Dependent of Thermocouple Type)Country of Origin (subject to change): Taiwan, Province of China

Description

Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, C, E, N, R and S, Thermocouple Temperature Range -184 Degrees to 2498 Degrees F (-120 Degrees to 1370 Degrees C) (Dependent of Thermocouple Type), Source Voltage -5mV to 55mVDC, Voltage Measurement Range -5mV to 55mVDC, Accuracy +/-0.15 Percent of Reading +/-1 Degree, Display 4 Digit LED, Powered By 9V Rechargable NiCd Battery

Reviews