DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng

EXTECH| Zoro #: G1344551| Mfr #: RH305

$149.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Wet Bulb Measurements Without Slinging, Unique Sensor Cap Design Twists to Closed Position for Protection During Storage
Battery Type: AAA
Sensor Type: Capacitance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344551 Mfr #: RH305
Special Features: Wet Bulb Measurements Without Slinging, Unique Sensor Cap Design Twists to Closed Position for Protection During StorageBattery Type: AAA
Sensor Type: CapacitanceIncludes: RH300, Probe, 33% and 75% Humidity Calibration Reference Bottles, Carrying Case
Dew Point Range: -90.4 Degrees to 122 Degrees FTemp. Resolution (C): 0.1 Degrees C
Wet Bulb Temperature Range: -6.9 Degrees to 122 Degrees FTemp. Accuracy (F): +/-1.8 Degrees F
Display: Digital 3 Line LCDTemp. Range (C): Air -20 Degrees to 50 Degrees C/External Probe -20 Degrees to 70 Degrees C
Humidity Accuracy: +/-3%Memory: Min/Max
Temp. Resolution (F): 0.1 Degrees FManufacturers Warranty Length: 1 yr.
Response Time: 60 sec.Temp. Range (F): Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F
Data Hold: YesAuto Power Off: Yes
Relative Humidity Range: 0 to 100%Temp. Accuracy (C): +/-0.6 Degrees C
Humidity Resolution: 0.1%Item: Temperature Humidity Meter
Country of Origin (subject to change): China

Description

Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, Air -4 Degrees to 122 Degrees F/ Probe -4 Degrees to 158 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), -6.9 Degrees to 122 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 122 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Digital 3 Line LCD, Memory Min/Max, Battery Type AAA, Auto Power Off Yes, Data Hold Yes

Reviews