Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng

EXTECH| Zoro #: G1469011| Mfr #: EA20

$239.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): -20 Degrees to 60 Degrees CData Hold: YesTemp. Accuracy (F): +/-1.8 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469011 Mfr #: EA20
Temp. Range (C): -20 Degrees to 60 Degrees CData Hold: Yes
Temp. Accuracy (F): +/-1.8 Degrees FIncludes: Elapsed Time Timer, Built In Stand, Holster, Probe
Dew Point Range: -4 to 139.8 Degrees FCord Length: 39"
Bar Graph: YesRelative Humidity Range: 10 to 95%
Battery Type: AAAHumidity Accuracy: +/-3%
Temp. Resolution (F): 0.1 Degrees FTemp. Accuracy (C): +/-1 Degrees C
Wet Bulb Temperature Range: 21.7 Degrees to 140 Degrees FTemp. Range (F): -4 Degrees to 140 Degrees F
Humidity Resolution: 0.1%Sensor Type: Capacitance
Manufacturers Warranty Length: 1 yr.Auto Power Off: Yes
Display: Dual Large LCDSpecial Features: Timer Function Displays The Elapsed Time to The Min/Max Readings, Low Battery and Overrange Indication
Item: Temperature Humidity MeterMemory: Min/Max
Temp. Resolution (C): 0.1 Degrees CData Logging: 99 Points
Country of Origin (subject to change): Taiwan, Province of China

Description

Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 140 Degrees F Temp. Range (F), +/-1.8 Degrees F Temp. Accuracy (F), 21.7 Degrees to 140 Degrees F Wet Bulb Temperature Range, -4 to 139.8 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display Dual Large LCD, Bar Graph Yes, Memory Min/Max, Battery Type AAA, Auto Power Off Yes, Data Hold Yes, Data Logging 99 Points

Reviews