HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Thermocouple Thermometer, 2 Input

EXTECH| Zoro #: G1335731| Mfr #: 421509

$209.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: User Programmable High Low Audible Alarms, Offset Adjustment
Manufacturers Warranty Length: 1 yr.
Thermometer Thermocouple Type: Type E, Type J, Type K, Type N, Type R, Type S, Type T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335731 Mfr #: 421509
Features: User Programmable High Low Audible Alarms, Offset AdjustmentManufacturers Warranty Length: 1 yr.
Thermometer Thermocouple Type: Type E, Type J, Type K, Type N, Type R, Type S, Type TSampling Rate: 1 sec. to 23 hr.
Memory: Min/Max/Avg/DifThermometer Item: Thermocouple Thermometer
Temp. Range (F): Type K -328 Degrees to 2501 Degrees , Type J -346 Degrees to 2192 Degrees , Type T -328 Degrees to 752 Degrees , Type E -346 Degrees to 1832 Degrees , Type R 32 Degrees to 3212 Degrees , Type S 32 Degrees to 3212 Degrees , Type N -58 Degrees to 2372 DegreesNumber of Inputs: 2
Data Logging: 1024 PointsAccuracy: Types K, J, T, E +/-(0.05% rdg + 0.6 Degrees F) -58 Degrees to 2501 Degrees F, +/-(0.05% rdg + 1.4 Degrees F) -58 Degrees to -346 Degrees F, +/-(0.05% rdg + 0.3 Degrees C) -50 Degrees to 1370 Degrees C, +/-(0.05% rdg + 0.7 Degrees C) -50 Degrees F to -210 Degrees C, N Type +/-(0.05% rdg + 1.6 Degrees F) -58 Degrees to 32 Degrees F, +/-(0.05% rdg + 0.8 Degrees F) 32 Degrees to 2372 Degrees F, +/-(0.05% rdg
Probe Connector: Mini-TypeTemp. Range (C): Type K -200 Degrees to 1372 Degrees , Type J -210 Degrees to 1200 Degrees , Type T -200 Degrees to 400 Degrees , Type E -210 Degrees to 1000 Degrees , Type R 0 Degrees to 1767 Degrees , Type S 0 Degrees to 1767 Degrees , Type N -50 Degrees to 1300 Degrees
Standards: CEAuto Power Off: Yes
Display: Backlit 3 Line LCDInterface: RS232
Item: Thermocouple ThermometerData Hold: Yes
Resolution: 0.1 Degrees , 1 DegreesBattery Type: (1) 9 V
Country of Origin (subject to change): Taiwan, Province of China

Description

Thermocouple Thermometer, Temp. Range (F) Type K -328 Degrees to 2501 Degrees , Type J -346 Degrees to 2192 Degrees , Type T -328 Degrees to 752 Degrees , Type E -346 Degrees to 1832 Degrees , Type R 32 Degrees to 3212 Degrees , Type S 32 Degrees to 3212 Degrees , Type N -58 Degrees to 2372 Degrees

Reviews