Thermocouple Thermometer, 3 Input, Type K

EXTECH| Zoro #: G0837112| Mfr #: HD200

$249.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837112 Mfr #: HD200
Probe Connector: Mini-TypeThermometer Item: Thermocouple Thermometer
Standards: CEManufacturers Warranty Length: 1 yr.
Item: Thermocouple ThermometerData Hold: Yes
Accuracy: +/-0.15%, IR +/-2%Includes: (2) Type K Bead Probes, IR Thermometer Probe, Software, USB cable, Hard Carrying Case and Instructions
Features: Heavy Duty Rugged Double Molded HousingTemp. Range (C): -200 Degrees to 1372 Degrees
Temp. Range (F): -328 Degrees to 2501 DegreesThermometer Thermocouple Type: Type K
Item: Thermocouple ThermometerProbe Connector: Mini-Type
Display: Backlit 3 Line LCDNumber of Inputs: 3
Resolution: 0.1 Degrees , IR 1 DegreesData Logging: 18, 000 Points
Sampling Rate: 1 Per sec. to 1 Per 59 min. 59 sec.Manufacturers Warranty Length: 1 yr.
Interface: USBMemory: Min/Max/Avg/Dif
Battery Type: (1) 9 VAuto Power Off: Yes
Country of Origin (subject to change): China

Product Description

Thermocouple Thermometer, Temp. Range (F) -328 Degrees to 2501 Degrees , Temp. Range (C) -200 Degrees to 1372 Degrees , Accuracy +/-0.15 Percent, IR +/-2 Percent, Number of Inputs 3, Thermometer Thermocouple Type Type K, Includes (2) Type K Bead Probes, IR Thermometer Probe, Software, USB cable, Hard Carrying Case and Instructions, Memory Min/Max/Avg/Dif, Data Hold Yes, Data Logging 18, 000 Points, Probe Connector Mini-Type, Display Backlit 3 Line LCD, Resolution 0.1 Degrees , IR 1 Degrees

Product Reviews

Save 15%. Sign up for Z-mail.