KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type K Thermocouple Jack, Mini

EXTECH| Zoro #: G0310204| Mfr #: 8915FK

$7.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Type K Thermocouple Jack
For Use With: Type K Thermocouple Wire
Probe Connector: Mini
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310204 Mfr #: 8915FK
Item: Type K Thermocouple JackFor Use With: Type K Thermocouple Wire
Probe Connector: MiniCountry of Origin (subject to change): Taiwan, Province of China

Description

Type K Thermocouple Jack, For Use With Type K Thermocouple Wire, Probe Connector Mini

Reviews