JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Video Borescope, 2.4 In, 39 In Shaft

EXTECH| Zoro #: G0933046| Mfr #: BR100

$179.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933046 Mfr #: BR100
Features: Video Output for Viewing On Any Monitor, Gooseneck Cable Retains Configured Shape, Glare-free Close-up Field of View, Display Detaches for Storage, Mini water-proof (IP67) camera head for high resolution viewing, 50 Degrees Viewing Angle, CE CertifiedIncludes: Extension Tools (Mirror, Hook and Magnet), Video Output Jack, Hard Carrying Case and Instructions
Manufacturers Warranty Length: 1 yr.Item: Video Borescope
Observation Depth: 5.9 to 9.8"Monitor Size: 2.4"
Pixel Resolution: 480 x 234Shaft Length: 39"
Power Source: (4) AA BatteriesProbe Lighting System: (2) Adjustable LED Lamps
Recording: VideoCamera Size: 17.0mm
Shaft Dia.: 0.67"Country of Origin (subject to change): China

Product Description

Video Borescope, Observation Depth 5.9 to 9.8 In., Monitor Size 2.4 In., Camera Size 17.0mm, Shaft Dia. 0.67 In., Video Recording, Power Source (4) AA Batteries, Shaft Length 39 In., Pixel Resolution 480 x 234, Probe Lighting System (2) Adjustable LED Lamps, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.