DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Voltage, Continuity Tester, 600VAC, 400VDC

EXTECH| Zoro #: G2266363| Mfr #: VT10

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Low Impedance Test to Check for Ghost Voltages, Three Phase Rotation Test, Built In Flashlight, Double Molded Housing
DC Polarity: Yes
Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266363 Mfr #: VT10
Special Features: Low Impedance Test to Check for Ghost Voltages, Three Phase Rotation Test, Built In Flashlight, Double Molded HousingDC Polarity: Yes
Manufacturers Warranty Length: 1 yr.Auto Ranging: Yes
Non-Contact Voltage Detector: YesLow Impedance: Yes
AC Voltage Range: 24 to 600Display: Discreet LED
Phase Rotation: YesDC Voltage Range: 6/12/24/36/48/110/220/400
Calibration Frequency: 50 to 60 HzFlashlight: Yes
Item: Voltage and Continuity TesterBattery Type: (2) AAA 1.5V
Basic DC Accuracy: -30 to 0% of IndicationSafety Rating: Cat IV 600V
Audible Continuity: YesCountry of Origin (subject to change): China

Description

Voltage and Continuity Tester, AC Voltage Range 24 to 600, DC Voltage Range 6/12/24/36/48/110/220/400, Calibration Frequency 50 to 60 Hz, Safety Rating CAT IV 600V, Display Discreet LED, Basic DC Accuracy -30 to 0 Percent of Indication, Battery Type (2) AAA 1.5V, Manufacturers Warranty Length 1 yr.

Reviews