STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Voltage Detector, Flashlight, 50to 1000VAC

EXTECH| Zoro #: G1134996| Mfr #: DV24

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Type: AAA
Diameter: 1"
Length: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134996 Mfr #: DV24
Battery Type: AAADiameter: 1"
Length: 6-1/4"Manufacturers Warranty Length: 1 yr.
Item: Voltage DetectorIncludes: (2) AAA Batteries and Instructions
Special Features: FlashlightOn/Off Switch: No
Indication: VisualFlashlight: Yes
Operating Temp.: 41 Degrees to 104 Degrees FVoltage Range: 50 to 1000VAC
Safety Rating: CAT IV 1000VCountry of Origin (subject to change): China

Description

Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 1000V, Flashlight Yes, On/Off Switch No, Length 6-1/4 In., Diameter 1 In., Special Features Flashlight, Operating Temp. 41 Degrees to 104 Degrees F, Includes (2) AAA Batteries and Instructions, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews