Wire Tracer, 100 to 600VAC, Enrgzd Lns

EXTECH| Zoro #: G0444857| Mfr #: RT30

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Type: AAA
For Use On: Energized Lines
Includes: Transmitter, Receiver, Remote Probe, Batteries and Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444857 Mfr #: RT30
Battery Type: AAAFor Use On: Energized Lines
Includes: Transmitter, Receiver, Remote Probe, Batteries and Carrying CaseItem: Circuit Tracer Kit
Coupling: Non ContactVoltage Range: 100 to 600VAC
Manufacturers Warranty Length: 1 yr.Receiver to Transmitter Distance: Up to 328 ft.
Breaker/Fuse Identification: YesAudible Indicator: Yes
Country of Origin (subject to change): China

Description

Circuit Tracer Kit, Voltage Range 100 to 600VAC, For Use On Energized Lines, Receiver to Transmitter Distance Up to 328 ft., Audible Indicator Yes, Coupling Non Contact, Battery Type AAA, Includes Transmitter, Receiver, Remote Probe, Batteries and Carrying Case, Manufacturers Warranty Length 1 yr.

Reviews