This item is Discontinued.

Extract-All Exhaust Blower, Universal Mount B-982-2

Exhaust Blower, Universal Mount (Discontinued)

  • Mfr # B-982-2
  • Zoro # G3911442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-982-2
Zoro #
G3911442
UPC #
819724010024
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
4 in
Housing Height (In.)
19 1/2 in
Housing Width (In.)
9 3/4 in
Inlet Dia. (In.)
4 in
Housing Length (In.)
15 1/4 in
Housing Width
9 3/4 in
Manufacturer Warranty Length
3 yr
Outlet Diameter
5 in
Inlet Diameter
4 in
Housing Height
19 1/2 in
Wheel Diameter
4 in
Housing Depth
15 1/4 in

Details

Item
Exhaust Blower
Voltage
120/240
Motor HP
0.5 hp
Motor Enclosure
Open Dripproof
CFM @ 3.000-In. SP
600
dBA @ 5 Feet
74 dBA
Hz
60
Motor Type
1/2 hp
Bearing Type
Ball
Motor RPM
3,450 RPM
Phase
1
Wheel Material
Aluminum
Housing Material
Steel
Sound Level
66 to 68 dB @ 10 ft (With Silencer), 68 to 70 dB @ 5 ft (With Silencer), 70 to 71 dB @ 10 ft (Without Silencer), 72 to 74 dB @ 5 ft (Without Silencer)
Nameplate Voltage
120V AC
Wheel Type
Radial
Maximum Fan Speed
3,450 RPM
Housing Color
Gray
Motor Speed
3,450 RPM
For Location
Indoor
Application
Chemical Vapors, Cutting, Grinding, Powder Mixing, Welding
Motor Horsepower
1/2 hp
Resistance Properties
Spark Resistant
Features
Heavy-Duty Construction, Helps Ensure Compliance with Current and Future OSHA Regulations, High Static Capabilities, Long Motor Life
Outlet Shape
Round
Number of Inlets
1
Includes
Mounting Bracket, Wiring
Standards
CSA Certified, UL Listed
Mount Type
Bench, Ceiling, Floor, Wall
For Ventilation Type
Exhaust
Frequency
60 Hz
Includes Mounting Hardware
Yes
OEM Replacement
No

Description

Exhaust Blower, Wheel Type Radial, Wheel Diameter 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.