BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extractor Arm, Fume, Length 108 In, Dia 6In

EXTRACT-ALL| Zoro #: G1349591| Mfr #: EA106

$1783.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mount: Wall or ColumnDiameter: 6"Finish: Textured Powder Coated, Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349591 Mfr #: EA106
Mount: Wall or ColumnDiameter: 6"
Finish: Textured Powder Coated, BlackItem: Extractor Arm
Includes: Mounting Brackets and Adjustable Capture HoodOverall Length: 120"
Country of Origin (subject to change): United States

Description

Extractor Arm, Fume, Wall or Column Mount, Length 120 In, Dia 6 In, Baked Enamel Finish, Black, Comes With Mounting Brackets and Adjustable Capture Hood

Reviews