Extractor Arm, Fume, Length 48 In, Dia 4 In

EXTRACT-ALL| Zoro #: G1654861| Mfr #: EA44

$881.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mount: Wall or Column
Diameter: 4"
Includes: Mounting Bracket and Capture Hood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654861 Mfr #: EA44
Mount: Wall or ColumnDiameter: 4"
Includes: Mounting Bracket and Capture HoodOverall Length: 48"
Finish: Textured Powder Coated, BlackCountry of Origin (subject to change): United States

Description

Extractor Arm, Fume, Wall or Column Mount, Length 48 In, Dia 4 In, Textured Powder Coat Finish, Black, Comes With Mounting Brackets and Capture Hood

Reviews