This item is Discontinued.

Extract-All Extractor Arm, Fume, Length 72 In, Dia 4 In EA64

Extractor Arm, Fume, Length 72 In, Dia 4 In (Discontinued)

  • Mfr # EA64
  • Zoro # G2184287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA64
Zoro #
G2184287
UPC #
819724010505
Country of Origin
United States

Dimensions

Diameter
4 in
Overall Length
72 in
Extraction Arm Diameter
4 in

Details

Item
Extraction Arm
Mount
Wall or Column
Finish
Textured Powder Coated, Black
Includes
Mounting Brackets and Capture Hood
Product Type
Extraction Arm

Description

Extraction Arm, Product Type Extraction Arm, Overall Length 6 ft, Extraction Arm Diameter 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.