KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HEPA Carbon Filter, 12x12x8", MERV 17

EXTRACT-ALL| Zoro #: G0879891| Mfr #: F-987-4A

$325.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Depth: 8"
Includes: 2" Refill Carbon Module
Nominal Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879891 Mfr #: F-987-4A
Nominal Depth: 8"Includes: 2" Refill Carbon Module
Nominal Width: 12"MERV: 17
Item: HEPA Carbon FilterFor Use With: Mfr. No. S-987-2A
Media Area: 13.7 sq. ft.Filter Efficiency: 0.9997
Nominal Height: 12"Frame Included: Yes
Nominal Filter Size: 12x12x8Country of Origin (subject to change): United States

Description

Primary HEPA Filter, HEPA, Merv 17, Filter Efficiency 99.97 %, Media Area 13.73 Sq.-Ft., For Use With 2DBV6, Includes 2 In Refill Carbon Module

Reviews