Air Cleaner Filter, For G1027257, G3505275

EXTRACT-ALL| Zoro #: G2027103| Mfr #: RF-985-1

$69.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Air Cleaner FilterMedia Area: 15.75 sq. ft.MERV: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027103 Mfr #: RF-985-1
Item: Air Cleaner FilterMedia Area: 15.75 sq. ft.
MERV: 15Nominal Width: 8"
For Use With: Mfr. No. S-985-1, S-985-1AFilter Efficiency: 0.97
Frame Included: NoStandards: SAE Fine Test Dust
Nominal Filter Size: 12-1/2x23-1/2x1Country of Origin (subject to change): United States

Description

Air Cleaner Filter, 12-1/2x23-1/2x1 Nominal Filter Size, Nominal Width 8 In., For Use With Mfr. No. S-985-1, S-985-1A, MERV 15, Frame Included No, Filter Efficiency 0.97, Media Area 15.75 sq. ft., Standards SAE Fine Test Dust

Reviews