HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Replacement Washable Baffle Filter, For G1062616

EXTRACT-ALL| Zoro #: G1450154| Mfr #: RF-14-2

$268.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Included: Yes
Nominal Depth: 4"
Nominal Height: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450154 Mfr #: RF-14-2
Frame Included: YesNominal Depth: 4"
Nominal Height: 12"Nominal Filter Size: 12x24x4
For Use With: Mfr. No. E-1400GNominal Width: 12"
Country of Origin (subject to change): United States

Description

Washable Baffle Filter, 12x24x4 Nominal Filter Size, Nominal Height 12 In., Nominal Width 12 In., Nominal Depth 4 In., For Use With Mfr. No. E-1400G, Frame Included Yes

Reviews