X435-8T-4S 8 port 10/100/1000BASE-T half/full duplex 4x1G/2.5G unpopulated SFP 1 AC PSU fanless
Mfr # X435-8T-4S
Zoro # G514883066
product price:Â $998.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack, Wall
Depth
7.9"
Height
1.7"
Width
12.6"
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X435-8T-4S
Zoro #
G514883066
UPC #
644728046041
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.9"
Height
1.7"
Width
12.6"
Details
Item
Ethernet Switch
Mounting
Rack, Wall
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Total Number of Expansion Slots
4
Number of SFP Slots
4
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Total Number of Network Ports
8
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 4 x 2.5 Gigabit Ethernet Expansion Slot
Network Technology
10/100/1000Base-T, 2.5GBase-X
Series
X430
Mounting Type
Rack-mountable, Wall Mountable
Layer Supported
2
Modular
Yes
Description
X435-8T-4S 8 PORT 10/100/1000BASE-T HALF/FULL DUPLEX 4X1G/2.5G UNPOPULATED SFP 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.